!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1181, ½ IN X 54 FT, 2.6 MIL, 18 PK

CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1181, ½ IN X 54 FT, 2.6 MIL, 18 PK

3M

CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1181, ½ IN X 54 FT, 2.6 MIL, 18 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1181, ½ IN X 54 FT, 2.6 MIL, 18 PK

CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1181, ½ IN X 54 FT, 2.6 MIL, 18 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.08 / BOX of 25

EHC: EHC :
Min Qty 5 = $370.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM01181
  • Mfr. Model # 01181
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Product Details

An economical abrasive designed to meet autobody shop requirements, featuring good product life and loading resistance.

Technical Specs

  • Item Conductive Electrical Tape
  • Tape Backing Material Copper
  • Imperial Tape Width 1/2 in
  • Tape Thickness 2.6 mil
  • Series 1181
  • Minimum Tape Performance Temperature -40 Degrees F
  • Voltage Rating 600V
  • Liner Included Yes
  • Tape Adhesive Format Single-Sided
  • Package Quantity 18
  • Adhesive Properties Conductive
  • Breaking Strength 25 lb/in
  • Metric Tape Length 16.5 m
  • Standards RoHS, UL Listed
  • Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
  • Tape Type Foil
  • Tape Sub-Type General Purpose Foil
  • Tape Adhesive Material Acrylic
  • Imperial Tape Length 54 ft
  • Tape Brand 3M(TM)
  • Tape Colour Brown
  • Maximum Tape Performance Temperature 266 Degrees F
  • Shielding Effectiveness Excellent (Over 85dB)
  • Product Form Continuous Roll
  • Specifications Met RoHS, UL Listed
  • Tape Properties EMI Shielding, Flame-Retardant, Static Dissipative
  • Adhesion to Steel 35 oz/in
  • Elongation 5%
  • Metric Tape Width 12.7 mm
  • Tape Backing Construction Foil
  • Tape Tensile Strength 25 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list