!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOOK-UP WIRE, TEMP RANGE 105 ° C, RED, 20 GA, 300 V, 0.068 IN DIA, 100 FT PER SPOOL

HOOK-UP WIRE, TEMP RANGE 105 ° C, RED, 20 GA, 300 V, 0.068 IN DIA, 100 FT PER SPOOL

PICO

HOOK-UP WIRE, TEMP RANGE 105 ° C, RED, 20 GA, 300 V, 0.068 IN DIA, 100 FT PER SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK-UP WIRE, TEMP RANGE 105 ° C, RED, 20 GA, 300 V, 0.068 IN DIA, 100 FT PER SPOOL

HOOK-UP WIRE, TEMP RANGE 105 ° C, RED, 20 GA, 300 V, 0.068 IN DIA, 100 FT PER SPOOL

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.72 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC8820-5C
  • Mfr. Model # 8820-5C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

A hook-up wire is an insulated conductor wire which is used in electronic applications. This specific wire is red in colour, has a diameter of 0.068 inches and a 20 gauge. It can also withstand a temperature range of 150 Degrees C and a maximum of 300 volts.

Technical Specs

  • Item Wire
  • Number of Conductors 1
  • Insulation Material PVC
  • Length 100 ft
  • Conductor Design Stranded
  • Conductor Material Copper
  • Temp. Rating 194 Degrees F
  • Product Type Wire
  • Wire Size 20 AWG
  • Wire Colour Red
  • Voltage 300V
  • Jacket Colour Red
  • Nominal Outside Dia. 0.068 in
  • Standards UL-758 and CSA C22.2 No. 127 or 210

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list