!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR-RECIPROCATING SAW BLADE, BI-METAL, 4X½X0.035 IN, 32 TPI, STRAIGHT, AL, 20-PK

AIR-RECIPROCATING SAW BLADE, BI-METAL, 4X½X0.035 IN, 32 TPI, STRAIGHT, AL, 20-PK

INGERSOLL RAND

AIR-RECIPROCATING SAW BLADE, BI-METAL, 4X½X0.035 IN, 32 TPI, STRAIGHT, AL, 20-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR-RECIPROCATING SAW BLADE, BI-METAL, 4X½X0.035 IN, 32 TPI, STRAIGHT, AL, 20-PK

AIR-RECIPROCATING SAW BLADE, BI-METAL, 4X½X0.035 IN, 32 TPI, STRAIGHT, AL, 20-PK

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.42 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2KGY6
  • Mfr. Model # P4FS-20
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This air-reciprocating saw blade is made of bi-metal and measures 4 length x ½ height x 0.035 inches thickness. It has a universal shank that measures ½-inch, a straight back, a metal tip, and a rigid cutting edge. The blade has 32 TPI that cuts thin metal, aluminum, nail-embedded wood, non-ferrous metals, and wood. There are 20 blades in a pack.

Technical Specs

  • Item Air Reciprocating Saw Blade
  • Materials Cut Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood
  • Metal Cutting Type Thin Metal
  • Blade Thickness 0.035 in
  • Tip Material Metal
  • Number of Cutting Edges 1
  • For Use With Saw Type Reciprocating Saws
  • Shank 1/2 in Universal
  • Primary Material Application Metal
  • Blade Length 4 in
  • Teeth per Inch 32
  • Blade Material Bi-Metal
  • Back Style Straight
  • Cutting Edge Style Rigid for Straight Cuts
  • Height 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list