AIR-RECIPROCATING SAW BLADE, BI-METAL, 4X½X0.035 IN, 32 TPI, STRAIGHT, AL, 20-PK
AIR-RECIPROCATING SAW BLADE, BI-METAL, 4X½X0.035 IN, 32 TPI, STRAIGHT, AL, 20-PK
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air-reciprocating saw blade is made of bi-metal and measures 4 length x ½ height x 0.035 inches thickness. It has a universal shank that measures ½-inch, a straight back, a metal tip, and a rigid cutting edge. The blade has 32 TPI that cuts thin metal, aluminum, nail-embedded wood, non-ferrous metals, and wood. There are 20 blades in a pack.
Technical Specs
Item Air Reciprocating Saw Blade
Materials Cut Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood
Metal Cutting Type Thin Metal
Blade Thickness 0.035 in
Tip Material Metal
Number of Cutting Edges 1
For Use With Saw Type Reciprocating Saws
Shank 1/2 in Universal
Primary Material Application Metal
Blade Length 4 in
Teeth per Inch 32
Blade Material Bi-Metal
Back Style Straight
Cutting Edge Style Rigid for Straight Cuts
Height 1/2 in
Alternate Products
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.62
/ PACKAGE
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$175.97
/ PACKAGE