!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WORKLIGHT, CORDLESS/CORDED, 18V/14.4V, 6 AH, 450 TO 750 LM, 400 FT BEAM, FLOOD FOUSE

LED WORKLIGHT, CORDLESS/CORDED, 18V/14.4V, 6 AH, 450 TO 750 LM, 400 FT BEAM, FLOOD FOUSE

MAKITA

LED WORKLIGHT, CORDLESS/CORDED, 18V/14.4V, 6 AH, 450 TO 750 LM, 400 FT BEAM, FLOOD FOUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORKLIGHT, CORDLESS/CORDED, 18V/14.4V, 6 AH, 450 TO 750 LM, 400 FT BEAM, FLOOD FOUSE

LED WORKLIGHT, CORDLESS/CORDED, 18V/14.4V, 6 AH, 450 TO 750 LM, 400 FT BEAM, FLOOD FOUSE

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDML805
  • Mfr. Model # DML805
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.92 lbs

Product Details

This cordless/corded LED worklight operates on an 18V/14.4V LXT Li-ion battery with a 6 Ah capacity. It has a run time of 10 to 20 hours, a brightness level ranging from 450 to 750 LM with two light output modes, a flood fouse, and a tripod mount. The sliding switch light features adjusting knobs, 400 feet beam distance, and an integrated handle.

Technical Specs

  • Item Cordless Work Light
  • Series No Series
  • Maximum Brightness Level 750 lm
  • Light Output Mode High / Low
  • Head Type Rotating
  • Run Time 10 hr, 20 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number BL1415, BL1415N, BL1430, BL1440, BL1450, BL1815, BL1815N, BL1820, BL1830, BL1840, BL1850
  • Focus Flood
  • Includes Light Only
  • Lamp Life Battery Capacity Rating 6 Ah
  • Number of Batteries Included 0
  • Power Source Cordless/Corded
  • Replacement Lamps GM0001359
  • Switch Type Push Button
  • Tool Length 8 3/8 in
  • Tool Width 10 1/4 in
  • Battery Platform 18V LXT
  • Brightness Level 450 lm, 750 lm
  • Minimum Brightness Level 450 lm
  • Mount Type Freestanding
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Beam Distance 3 ft
  • Features Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Extreme Protection Technology (XPT) is Engineered for Improved Dust and Water Resistance for Operation in Harsh Conditions (Only with DC Power), Light will Flash to Alert User When Battery Charge is Low
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 10 hr
  • Lamp Type LED
  • Number of Light Output Modes 2
  • Product Type Work Light
  • Standards UL
  • Tool Height 12 7/8 in
  • Tool Weight 6.1 lb
  • Water Penetration Rating Not Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list