!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANTERN, RECHARGEABLE, 1100 LUMENS, BATTERY, COYOTE, 7 1/2 IN, 3.8 IN, LITHIUM ION

LANTERN, RECHARGEABLE, 1100 LUMENS, BATTERY, COYOTE, 7 1/2 IN, 3.8 IN, LITHIUM ION

STREAMLIGHT

LANTERN, RECHARGEABLE, 1100 LUMENS, BATTERY, COYOTE, 7 1/2 IN, 3.8 IN, LITHIUM ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANTERN, RECHARGEABLE, 1100 LUMENS, BATTERY, COYOTE, 7 1/2 IN, 3.8 IN, LITHIUM ION

LANTERN, RECHARGEABLE, 1100 LUMENS, BATTERY, COYOTE, 7 1/2 IN, 3.8 IN, LITHIUM ION

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT44947
  • Mfr. Model # 44947
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This coyote rechargeable lantern comes with a 120V AC power cord and features a polycarbonate lens, a lithium-ion battery, and a push-button switch. It has a maximum lumens output of 1,100, up to 35 hours of battery burn time, and 50,000-hour lamp life. It is 7 1/2 inches long, has a diameter of 3.8 inches, and weighs one pound and 14 ounces. It has six output modes, a two-metre drop rating, and a flood beam. It includes a limited lifetime warranty and has an IPX7 water penetration rating.

Technical Specs

  • Item Rechargeable Lantern
  • Number of Batteries 1
  • Includes Charger Yes
  • Body Material Thermoplastic
  • Maximum Brightness 1,100 lm
  • Battery Chemistry Lithium-Ion
  • Drop Rating 2 m
  • IP Rating IPX7
  • Special Features Battery Level Indicator
  • Switch Type Push Button
  • Brightness Levels 1100, 550, 125, 2.7, 1 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Diameter 3.8 in
  • Power Source Battery
  • Standards Meets Applicable European Community Directives, CEC Compliant
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Coyote
  • Number of Light Output Modes 5
  • Run Time at Maximum Brightness 5.75 hr
  • Beam Colour Red, White
  • Handle Shape Ergonomic
  • Series Super Siege
  • Special Operating Modes SOS
  • Application Outdoor, Sporting Goods, Automotive, Hardware/Do-It-Yourself, Industrial, Emergency Medical Services, Safety, Gift, Consumer, Pest Control, Boating
  • Includes AC Charge Cord
  • Lens Material Polycarbonate
  • Light Output Modes High, Medium, Low, High Red, Low Red, Flash SOS
  • Maximum Run Time 348 hr
  • Overall Height 7.5 in
  • Run Time Levels 5.75, 11.5, 36.25, 140, 348 hr
  • Weight with Batteries 1 lb

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list