!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECHARGEABLE HEADLAMP, 200 LM, 2 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT LEVELS, YELLOW

RECHARGEABLE HEADLAMP, 200 LM, 2 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT LEVELS, YELLOW

STREAMLIGHT

RECHARGEABLE HEADLAMP, 200 LM, 2 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT LEVELS, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
RECHARGEABLE HEADLAMP, 200 LM, 2 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT LEVELS, YELLOW

RECHARGEABLE HEADLAMP, 200 LM, 2 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT LEVELS, YELLOW

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61431
  • Mfr. Model # 61430
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.19 lbs

Product Details

This QB series rechargeable headlamp is made of polycarbonate and features charging indicator light, lightweight, low-profile design, ultra-compact. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2016CE certifiedCEC compliant. It also has one lithium polymer battery, and a two-year manufacturer's warranty.

Technical Specs

  • Item Rechargeable Headlamp
  • Includes Batteries Yes
  • Number of Batteries 1
  • Beam Pattern Spot
  • Body Material Polycarbonate
  • Maximum Beam Distance 85 m
  • Run Time at Maximum Brightness 2 hr
  • Battery Location Front
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Head Strap Style Around the Head
  • Special Operating Modes Beacon
  • Switch Type Push Button
  • Beam Distance Levels 55 m, 85 m
  • Body Diameter 1 1/2 in
  • Features Light Weight, Low-Profile Design, Ultra-Compact
  • Lens Material Polycarbonate
  • Light Output Modes High, Low
  • Maximum Run Time 4 hr
  • Overall Height 1 3/8 in
  • Overall Width 1 1/2 in
  • Run Time Levels 2 hr, 4 hr
  • Strap Material Elastic
  • Special Features Charging Indicator Light
  • Battery Chemistry Lithium Polymer
  • Battery Size Proprietary
  • Includes Charger Yes
  • Body Colour Yellow
  • Number of Light Output Modes 2
  • Maximum Brightness 200 lm
  • Weight with Batteries 1.5 oz
  • Rechargeable Yes
  • Head Adjustability Pivots
  • IP Rating IPX4
  • Mount Type Hat Clip, Head Strap
  • Switch Location Head
  • Beam Colour White
  • Beam Intensity Levels 750 cd, 1,800 cd
  • Brightness Levels 95 lm, 200 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length 2 yr
  • Mounting Location Caps, Head, Helmet
  • Overall Length 1 in
  • Resistance Properties Impact ResistantWeather Resistant
  • Standards ANSI/PLATO FL 1 2016CE CertifiedCEC Compliant
  • Series QB

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list