!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECESSED ELECTRIC WALL-MOUNT HEATER

RECESSED ELECTRIC WALL-MOUNT HEATER

MARKEL PRODUCTS

RECESSED ELECTRIC WALL-MOUNT HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED ELECTRIC WALL-MOUNT HEATER

RECESSED ELECTRIC WALL-MOUNT HEATER

MARKEL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $916.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIHF3315T2RPW
  • Mfr. Model # HF3315T2RPW
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.4 lbs

Technical Specs

  • Item Recessed Electric Wall-Mount Heater
  • Rough-In Width 14 1/8 in
  • Voltage 208/240V AC
  • Thermostat Included Unit-Mounted
  • Control Type Mechanical Selector Dial
  • Smart Connectivity No Connectivity
  • Thermal Overheat Protection Automatic Reset
  • Occupancy Sensor No
  • Automatic Fan Delay (On/Off) Yes
  • Disconnect Switch No
  • Mounting Type Surface and Recessed
  • Remote Control Functions No Remote Control Included
  • Heating Method Fan Forced
  • Housing Height 19 3/4 in
  • Housing Material Steel
  • Grille Height 20 1/8 in
  • Grille Colour White
  • Grille Material 18 ga Steel
  • Wattage Field Convertible Yes
  • Air Temp. Rise 40 Degrees F
  • Frequency 60 Hz
  • Minimum Mounting Height from Floor 10 in
  • Includes Thermostat
  • Product Type Recessed Electric Wall-Mount Heater
  • Rough-In Height 19 1/2 in
  • Rough-In Depth 4 in
  • Phase 1
  • Wattage Output 1,125W/1,500W, 2,250W/3,000W
  • Programming Capability Not Programmable
  • Tamper Resistant Yes
  • Thermostat Contact Type Double Pole
  • Hold Function No
  • Building Management System Compatible No
  • Fan Only Operation No
  • Setback Control No
  • Heating Capacity 5,120/10,240 BtuH
  • Housing Depth 3 3/4 in
  • Housing Width 13 7/8 in
  • Grille Depth 1 in
  • Grille Width 15 3/8 in
  • Grille Finish Powder Coated
  • Filter Included No
  • Air Flow 175 cfm
  • Amperage 10.8A/12.5A, 5.4A/12.5A
  • Heater Mounting Position Vertical Burn
  • Manufacturers Warranty Length 1 yr
  • Standards ETL Listed for US and Canada
  • Rough-In Dimensions - H x W x D 19-1/2 in x 14-1/8 in x 4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list