!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECEPTACLE WASTE ROUND BLUE 20GAL

RECEPTACLE WASTE ROUND BLUE 20GAL

RUBBERMAID

RECEPTACLE WASTE ROUND BLUE 20GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE WASTE ROUND BLUE 20GAL

RECEPTACLE WASTE ROUND BLUE 20GAL

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.39 / EACH

EHC: EHC :
Min Qty 6 = $428.34

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB2620-00BL
  • Mfr. Model # 2620-00BL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.842 lbs

Technical Specs

  • Container Product GroupingTrash Can
  • Top TypeOpen
  • ColourBlue
  • Width/Diameter19 3/8 in
  • Specific Container MaterialPlastic
  • MobilityStationary
  • Lid ConnectionNone
  • Container Mounting StyleFree-Standing
  • FeaturesVenting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
  • For Use With Dolly Grainger Item Number5W007
  • StandardsNSF 2, NSF 21
  • Container Shape Round
  • Trash Container Capacity 20 gal
  • Height 23 in
  • Material Grouping Plastic
  • Finish UV Protectant
  • Lid Options No Lid
  • Lid Opening Mechanism None
  • Series BRUTE(R)
  • For Use With Lid Mfr. Model Number 1779731
  • For Use With Dolly Mfr. Model Number FG264000BLA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list