!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REBEL EMP285IC SYSTEM, W SINGLE CYLINDER CART/MIG GUN/15 FT HOSE, 3 PHASE, 460 TO 575 V

REBEL EMP285IC SYSTEM, W SINGLE CYLINDER CART/MIG GUN/15 FT HOSE, 3 PHASE, 460 TO 575 V

ESAB

REBEL EMP285IC SYSTEM, W SINGLE CYLINDER CART/MIG GUN/15 FT HOSE, 3 PHASE, 460 TO 575 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REBEL EMP285IC SYSTEM, W SINGLE CYLINDER CART/MIG GUN/15 FT HOSE, 3 PHASE, 460 TO 575 V

REBEL EMP285IC SYSTEM, W SINGLE CYLINDER CART/MIG GUN/15 FT HOSE, 3 PHASE, 460 TO 575 V

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,233.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB0558102557
  • Mfr. Model # 558102557
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 233.0 lbs

Product Details

This Rebel EMP285ic three-phase system is for MIG, Stick, DC TIG, and Flux Core welding processes. It includes a MIG gun, electrode holder, electrodes, a flowmeter regulator, a 15-foot hose, a .035-inch wire, return clamp with leads, drive rolls, contact tips, a TFT multilingual display, a 460- to 575-volt input, and a single cylinder cart. It meets CSA standards.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 460 to 575V AC
  • Polarity AC
  • Welding Processes DC TIG, Flux-Cored, MIG/MAG, Stick
  • TIG Welding Maximum Output Current 350 A
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Feed Speed 800 in/min
  • TIG Welding Output @ Duty Cycle 285 A @ 21.4V, 50%, 265 A @ 20.6V, 60%, 220 A @ 18.8V, 100%
  • Includes MIG Gun with Cable, Electrode Holder with Cable, Ground Clamp with Leads, Flowgauge Regulator with Gas Hose, Adaptor Plug, Stick Electrodes, Aristorod 12.50 .035, 8 in, Sample Spool, Rebel Single Cylinder Cart
  • Application Agricultural Equipment, Civil Construction, Industrial and General Fabrication, Industrial Production and Manufacturing, Repair and Maintenance, Training Schools
  • Features sMIG Technology, TFT Multi-lingual Display, Unmatched Portability/Mobility, With ESAB's new 4-Roll Drive System
  • Max. Input Current 350 A @ 575V AC (Three-Phase)
  • TIG Welding Minimum Output Current 5 A (Three-Phase)
  • Minimum Wire Diameter 0.8 in (Aluminum), 0.8 in (Flux-Cored), 0.8 in (Stainless Steel), 0.8 in (Mild Steel)
  • Open Circuit Voltage 68V DC
  • Overall Height 19 1/2 in
  • Plug Type No Plug
  • Amperage Range 5 to 350 A
  • Series Rebel
  • Phase Three-Phase
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 350 A
  • MIG Welding Maximum Output Current 350 A
  • Maximum Wire Diameter 1.4 mm (Aluminum), 1.6 mm (Flux-Cored), 1.4 mm (Stainless Steel), 1.4 mm (Mild Steel)
  • Stick Welding Output @ Duty Cycle 285 A @ 31.4V, 50%, 255 A @ 30.2V, 60%, 180 A @ 27.2V, 100%
  • MIG Welding Output @ Duty Cycle 285 A @ 28.25V, 50%, 265 A @ 27.25V, 60%, 200 A @ 24V, 100%
  • Weight 70 lb
  • Effective Input Current 350 A @ 575V AC (Three-Phase)
  • For Material Type Aluminum, Mild Steel, Stainless Steel
  • Stick Welding Minimum Output Current 5 A (Three-Phase)
  • MIG Welding Minimum Output Current 5 A (Three-Phase)
  • Minimum Wire Feed Speed 60 in/min
  • Overall Depth 26 1/2 in
  • Overall Width 11 1/2 in
  • Standards CSA E60974-1-00/UL60974-1/IEC60974-1, IP23S

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list