!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REBEL EMP205IC AC/DC SYSTEM, WITH MIG GUN/TIG TORCH OUTFIT/HOSE/ELECTRODES, 1 PHASE

REBEL EMP205IC AC/DC SYSTEM, WITH MIG GUN/TIG TORCH OUTFIT/HOSE/ELECTRODES, 1 PHASE

ESAB

REBEL EMP205IC AC/DC SYSTEM, WITH MIG GUN/TIG TORCH OUTFIT/HOSE/ELECTRODES, 1 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REBEL EMP205IC AC/DC SYSTEM, WITH MIG GUN/TIG TORCH OUTFIT/HOSE/ELECTRODES, 1 PHASE

REBEL EMP205IC AC/DC SYSTEM, WITH MIG GUN/TIG TORCH OUTFIT/HOSE/ELECTRODES, 1 PHASE

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,446.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB0558102553
  • Mfr. Model # 558102553
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Product Details

This Rebel EMP205ic one-phase AC/DC system is for AC TIG, DC Stick, DC TIG, Flux Core, MIG, and pulsed TIG welding processes. It includes a MIG gun, electrode holder, TIG torch outfit, foot control, electrodes, a flowmeter regulator, a hose, return clamp with leads, drive rolls, contact tips, and a TFT multilingual display. It meets CSA standards.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 120/230 +/- 10%V AC
  • Polarity AC, DC
  • Welding Processes DC TIG, Flux-Cored, MIG/MAG, Pulsed TIG, Stick
  • TIG Welding Maximum Output Current 205 A
  • For Wire Type Flux-Cored
  • Stick Welding Output @ Duty Cycle 170 A @ 26.8V, 25%, 125 A @ 25V, 60%, 100 A @ 24V, 100%
  • MIG Welding Output @ Duty Cycle 205 A @ 24.3V, 25%, 150 A @ 21.5V, 40%, 125 A @ 20.3V, 60%, 110 A @ 19.5V, 100%
  • Weight 49 lb
  • Features Advanced AC TIG, sMIG Technology, TFT Multilingual Display, True All-Process, Unmatched Portability and Durability
  • Stick Welding Minimum Output Current 5 A (Single-Phase)
  • MIG Welding Minimum Output Current 5 A (Single-Phase)
  • Open Circuit Voltage 68V
  • Overall Height 16 in
  • Standards CSA, IP23
  • Series Rebel
  • Phase Single-Phase
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 180 A
  • MIG Welding Maximum Output Current 235 A
  • Maximum Wire Feed Speed 12.1 m/min
  • TIG Welding Output @ Duty Cycle 205 A @ 18.2V, 25%, 125 A @ 15V, 60%, 110 A @ 14.4V, 100%
  • Includes Power Supply, MIG Gun, Electrode Holder, TIG Torch Outfit with Accessory Kit, Foot Control, Wire, Electrodes, Flowmeter Regulator, Hose, Return Clamp with Leads, Drive Rolls and Contact Tips
  • Application Agricultural Equipment, Automotive Bodies, Food and Beverage, Light Fabrication, Pipe Construction, Repair and Maintenance, Training Schools
  • Max. Input Current 235 A (Single-Phase)
  • TIG Welding Minimum Output Current 5 A (Single-Phase)
  • Minimum Wire Feed Speed 2 m/min
  • Overall Depth 23 in
  • Overall Width 9 in
  • Amperage Range 5 to 235 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list