!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REBAR TIE WIRE COIL, 16GA, BLACK ANNEALED WIRE, 384 FT, 384 TO 768 TIES, 20-PK

REBAR TIE WIRE COIL, 16GA, BLACK ANNEALED WIRE, 384 FT, 384 TO 768 TIES, 20-PK

APPROVED VENDOR

REBAR TIE WIRE COIL, 16GA, BLACK ANNEALED WIRE, 384 FT, 384 TO 768 TIES, 20-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REBAR TIE WIRE COIL, 16GA, BLACK ANNEALED WIRE, 384 FT, 384 TO 768 TIES, 20-PK

REBAR TIE WIRE COIL, 16GA, BLACK ANNEALED WIRE, 384 FT, 384 TO 768 TIES, 20-PK

APPROVED VENDOR

Clearance Price :
$214.05 / PACKAGE of 20

Your Price : $285.40 / PACKAGE of 20

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39UK44
  • Mfr. Model # 16BARTW4
  • UNSPSC # 26121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Product Details

The 16 gauge rebar tie wire coil measures 384 feet in length and is made with black annealed wire. It is used to tie a minimum of 384 bars and a maximum of 768 bars. There are 20 coils in a pack.

Technical Specs

  • ItemRebar Tie Wire
  • Coil Length384 ft
  • Maximum Ties per Coil768
  • Number of Spools Included20
  • Minimum Ties per Coil384
  • Wire Gauge 16 ga
  • Material Steel
  • Wraps per Tie 2
  • Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list