!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REBAR TIE WIRE COIL, 21 GA, STEEL, 330 FT, 128 TIES, 20-PK, FOR REBAR TYING TOOL

REBAR TIE WIRE COIL, 21 GA, STEEL, 330 FT, 128 TIES, 20-PK, FOR REBAR TYING TOOL

BN PRODUCTS USA

REBAR TIE WIRE COIL, 21 GA, STEEL, 330 FT, 128 TIES, 20-PK, FOR REBAR TYING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REBAR TIE WIRE COIL, 21 GA, STEEL, 330 FT, 128 TIES, 20-PK, FOR REBAR TYING TOOL

REBAR TIE WIRE COIL, 21 GA, STEEL, 330 FT, 128 TIES, 20-PK, FOR REBAR TYING TOOL

BN PRODUCTS USA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $554.53 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45GF51
  • Mfr. Model # BNT-40-WIRE
  • UNSPSC # 30101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.9 lbs

Product Details

The 21 gauge rebar tie wire coil measures 330 feet in length and is made with steel. It is used to tie a maximum of 128 bars and there are 50 coils in a pack.

Technical Specs

  • Item Rebar Tie Wire
  • Coil Length 330 ft
  • Maximum Ties per Coil 128
  • Number of Spools Included 50
  • Wire Gauge 21 ga
  • Material Steel
  • Wraps per Tie 3
  • Compatible Product Type Rebar Tying Tool

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list