!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OCTAVE BAND ANALYZER, LCD, USB, 30 TO 130DB/+/-1.5DB, 25HZ TO 10KHZ, MIC 1/2 IN

OCTAVE BAND ANALYZER, LCD, USB, 30 TO 130DB/+/-1.5DB, 25HZ TO 10KHZ, MIC 1/2 IN

EXTECH

OCTAVE BAND ANALYZER, LCD, USB, 30 TO 130DB/+/-1.5DB, 25HZ TO 10KHZ, MIC 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OCTAVE BAND ANALYZER, LCD, USB, 30 TO 130DB/+/-1.5DB, 25HZ TO 10KHZ, MIC 1/2 IN

OCTAVE BAND ANALYZER, LCD, USB, 30 TO 130DB/+/-1.5DB, 25HZ TO 10KHZ, MIC 1/2 IN

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,839.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT407790A
  • Mfr. Model # 407790A
  • UNSPSC # 60104808
  • CATALOGUE PAGE # 203
  • Shipping Weight 3.5 lbs

Product Details

This Real Time octave band analyzer includes Windows compatible software, a USB cable, four C batteries, microphone windscreen, mini screwdriver, 120 V AC adaptor, and a case. Its range is 30 to 130 dB with an accuracy of +/- 1.5 dB, and a frequency range of 25Hz to 10kHz. Its condenser microphone is 1/2 inch with a fast, slow, 10ms, and impulse response. It also counts up to 9,999 and records up to 24 hours. Includes a one-year manufacturer's warranty.

Technical Specs

  • ItemReal Time Octave Band Analyzer
  • dB Range30 - 130
  • Frequency WeightingA, C, and Z
  • Resolution0.01 dB
  • Counts9999
  • InterfaceUSB
  • Microphone Size1/2"
  • Criteria Levels40 - 130 dB, 30 - 120 dB, 20 - 110 dB, 20 - 100 dB, 20 - 90 dB
  • Threshold Level30 - 130 dB
  • Built-InMicrophone and Real Time Clock
  • Output JackUSB
  • IncludesWindows(R) Compatible Software, USB Cable, (4) C Batteries, Microphone Windscreen, Mini Screwdriver, 120V AC Adaptor, and Case
  • Manufacturers Warranty Length1 yr.
  • Type Data Logging
  • Frequency Range 25 Hz to 10 kHz
  • Accuracy +/-1.5 dB
  • Display LCD
  • Response Time Fast, Slow, 10 ms, Impulse
  • Microphone Type Condenser
  • Standards ANSI S1.4 Type 2, EN IEC 60651, EN IEC 60804, and EN IEC 1260-1995
  • Records Up To 24 hr
  • Operating Temp. Range 14 Degrees - 122 Degrees F (-10 - 50 Degrees C)
  • Impedance No
  • Battery Type (4) C Cell
  • Calibration Certificate No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list