!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TS230 REACTIVE ADHESIVE, WHITE, 10.91 OZ BAG, LOW ODOUR, 1 DAY CURE, 4 MIN WORKING TIME

TS230 REACTIVE ADHESIVE, WHITE, 10.91 OZ BAG, LOW ODOUR, 1 DAY CURE, 4 MIN WORKING TIME

3M

TS230 REACTIVE ADHESIVE, WHITE, 10.91 OZ BAG, LOW ODOUR, 1 DAY CURE, 4 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TS230 REACTIVE ADHESIVE, WHITE, 10.91 OZ BAG, LOW ODOUR, 1 DAY CURE, 4 MIN WORKING TIME

TS230 REACTIVE ADHESIVE, WHITE, 10.91 OZ BAG, LOW ODOUR, 1 DAY CURE, 4 MIN WORKING TIME

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.97 / EACH

EHC: EHC :
Min Qty 5 = $889.85

Compliance and Restrictions

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTS230CART-WH
  • Mfr. Model # TS230CART-WH
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This TS230 reactive adhesive is white in colour and comes in a 10.91 ounce bag. It meets the standards for CEPA and TSCA. This reactive adhesive has a working time of four minutes and is water-resistant.

Technical Specs

  • ItemReactive Adhesive
  • Application MethodExtruded from Hand Held or Bench Mounted Applicators
  • Container Size10.91 oz
  • Features100% Solids Formula with No VOC, 2.5 min Set Time, Can be Sprayed or Roll Coated onto Surfaces, Creates High-Strength Bonds that are Plasticizer Resistant, Designed for Use with the 3M Scotch-Weld PUR Applicator and Unique Disposable Nozzles, Glass and Metal, Including Wood, One Component Adhesive for Easy Application with no Mixing or Guesswork, Plastics, Professional Grade Adhesive for Bonding a Variety of Materials
  • Working Time4 min
  • StandardsCEPA, TSCA
  • Materials BondedABS, Aluminum, FRP, Glass, PC, Polyacrylic, Polyethylene, Polypropylene, Wood
  • SeriesTS230
  • Maximum Viscosity9,000 cP
  • Primary ApplicationsImpact Resistant, Large Surface Lamination Assembly, Mounting and Trim Attachment, Small Joint Assembly, Structural Bonding
  • Specific Gravity1.16
  • Adhesive Colour White
  • Chemical Base Polyurethane
  • Container Type Bag
  • Interior/Exterior Interior and Exterior
  • Water Resistance Water-Resistant
  • Low Odor Yes
  • Solvent-Free No
  • Maximum Application Temperature 80 Degrees C
  • Minimum Viscosity 9,000 cP
  • Full Cure Time 1 day
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list