!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RATCHET SCREWDRIVER SET,5 PC

RATCHET SCREWDRIVER SET,5 PC

GENERAL

RATCHET SCREWDRIVER SET,5 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RATCHET SCREWDRIVER SET,5 PC

RATCHET SCREWDRIVER SET,5 PC

GENERAL

Clearance Price :
$6.16 / EACH

Your Price : $24.64 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZH33
  • Mfr. Model # 3ZH33
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Tip StylePhillips, Slotted
  • Grip StylePlain
  • Bit StorageNone
  • Magnetized TipNo
  • Shank MaterialAlloy Steel
  • ESD SafeNo
  • Non-SparkingNo
  • Replaceable ShankNo
  • FinishNatural
  • For Screw TypePhillips, Slotted
  • Handle MaterialAlloy Steel
  • Number of Tips5
  • Overall Length4 in
  • IncludesSlotted 1/4 in , 3/8 in , Phillips #1, #2, Ratchet Handle
  • Screwdriver StyleRatcheting Offset Multi-Bit Screwdriver
  • StandardsASME B107.600
  • Tip Size #1, #2, 1/4 in, 9/32 in
  • Bit Retainer Type Quick Change
  • Bit Material Alloy Steel
  • Single/Double End Bits Single End
  • Shank Length 4 in
  • Drive Size 1/4 in
  • Insulated No
  • Ratcheting Yes
  • Tether Ready No
  • Corrosion Resistant Yes
  • Handle Type Straight
  • Number of Bits 5
  • Number of Pieces 5
  • Container Type None
  • Measurement Type SAE
  • Sizes Included Phillips: #1 + #2, Slotted: 1/4 in + 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list