!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAISED PROFILE LABEL,WHITE,1.060 IN.

RAISED PROFILE LABEL,WHITE,1.060 IN.

BRADY

RAISED PROFILE LABEL,WHITE,1.060 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAISED PROFILE LABEL,WHITE,1.060 IN.

RAISED PROFILE LABEL,WHITE,1.060 IN.

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $762.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6UMV0
  • Mfr. Model # B30EP-171-593-WT
  • UNSPSC # 55121611
  • CATALOGUE PAGE # 827
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Raised Panel Label
  • Compatible Grainger Part Number 6XGZ4
  • Label Colour White
  • Label Height 31/64 in
  • Label Width 1 1/16 in
  • Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
  • Material Series B-593
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
  • Adhesive Yes
  • Application Engrave Plate Substitutes for Panel ID
  • Indoor/Outdoor Usage Outdoor
  • Label Media Format Precut Roll
  • Label Thickness 0.0256 in
  • Maximum Service Temperature 212 Degrees F
  • Roll Width 1 5/8 in
  • Service Temperature Range -4 Degrees to 212 Degrees F
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number B30-R6000
  • Label Finish Gloss
  • Label Material Polyester
  • Labels per Roll 610
  • Adhesive Properties Aggressive Permanent Adhesive
  • Recommended Ribbon B30-R6000
  • Product Type Raised Panel Label
  • Adhesive Material Acrylic
  • Includes 610 Labels/Roll
  • Inkjet Printable No
  • Label Shape Rectangle
  • Labels per Row 1
  • Minimum Service Temperature -4 Degrees F
  • Secondary Label Included No
  • Standards UL Recognized: RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list