!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAIN SUIT,SZ S,PVC,YELLOW

RAIN SUIT,SZ S,PVC,YELLOW

TINGLEY

RAIN SUIT,SZ S,PVC,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RAIN SUIT,SZ S,PVC,YELLOW

RAIN SUIT,SZ S,PVC,YELLOW

TINGLEY

Clearance Price :
$3.71 / EACH

Your Price : $14.84 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8PAX3
  • Mfr. Model # S61317
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Rain Suit
  • Material PVC
  • High-Visibility No
  • Jacket Length 31 in
  • Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls
  • Lining Material PVC
  • Features Wind Resistant
  • Includes Hood Yes
  • Number of Coat Pockets 0
  • Number of Pants Pockets 0
  • Inseam 28 in
  • Back Stripe Pattern None
  • Maximum Chest Size 46 in
  • Back Type Closed
  • Minimum Chest Size 36 in
  • Ankle Type Snap
  • Gender Men's
  • Includes Suspenders Yes
  • Seam Style Welded
  • Colour Yellow
  • Hood Style Detachable
  • Size S
  • Fly Closure Type Snap
  • Includes Lining Yes
  • Thickness 0.2 mm
  • Will Fit Over Boots Yes
  • Hood Features Drawcord
  • ANSI Type Unrated
  • Jacket Entry Closure Type Snap
  • Fabric Weight 4 oz
  • Insulated for Cold Conditions No
  • Maximum Waist Size 44 in
  • Standards ASTM D6413
  • Minimum Waist Size 32 in
  • Cuff Style Snap Closure
  • Includes Elastic Suspenders
  • Resists Water
  • Series S61317

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list