!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SJ35 RAIN JACKET, ORANGE, XS, POLYESTER, 205 G/SQ M, RESISTS: WATER, ANSI CLASS 3

MEN'S SJ35 RAIN JACKET, ORANGE, XS, POLYESTER, 205 G/SQ M, RESISTS: WATER, ANSI CLASS 3

TOUGH DUCK

MEN'S SJ35 RAIN JACKET, ORANGE, XS, POLYESTER, 205 G/SQ M, RESISTS: WATER, ANSI CLASS 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SJ35 RAIN JACKET, ORANGE, XS, POLYESTER, 205 G/SQ M, RESISTS: WATER, ANSI CLASS 3

MEN'S SJ35 RAIN JACKET, ORANGE, XS, POLYESTER, 205 G/SQ M, RESISTS: WATER, ANSI CLASS 3

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSJ351FLORXS
  • Mfr. Model # SJ351-FLOR-XS
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This men's SJ35 rain jacket is orange and is size X-small. It is made out of polyester with a fabric weight of 205 g/sq m. It features reflective material with contrast backing, tear drop sleeve with snap to promote rain run off, two lower pockets/one chest pocket with snap closure, quick release hood. It meets the standards for ANSI and CSA.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets1
  • ColourOrange
  • GenderMen's
  • CSA ClassClass 2
  • Insulated for Cold ConditionsYes
  • Hood StyleDetachable
  • Maximum Chest Size34 in
  • FeaturesReflective Material with Contrast Backing, Tear Drop Sleeve with Snap to Promote Rain Run Off, Two Lower Pockets and One Chest Pocket with Snap Closure, Drop Back, Taped Seams
  • ANSI TypeR
  • Fabric Weight205 g/sq m
  • ResistsWater
  • SeriesSJ35
  • Garment Type Jacket
  • Size XS
  • Number of Outside Pockets 2
  • Front Closure Type Snap
  • Material Polyester
  • ANSI Class 3
  • Includes Hood Yes
  • Includes Lining Yes
  • Lining Material Polyester
  • Standards ANSI, CSA
  • Breathable Fabric Yes
  • Minimum Chest Size 32 in
  • Seam Style Taped
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list