!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY RAIN JACKET,FLOR,S

SAFETY RAIN JACKET,FLOR,S

TOUGH DUCK

SAFETY RAIN JACKET,FLOR,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY RAIN JACKET,FLOR,S

SAFETY RAIN JACKET,FLOR,S

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS37211SML-FLOR
  • Mfr. Model # S37211SML-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's S37211 rain jacket is orange and is size small. It is made out of 300D Ripstop polyester with a fabric weight of 190 g/sq m. It includes hard hat hood and features waterproof, breathability 5000/5000 mvp/24hr2, antifreeze finish, mesh on body, 100% polyester sleeves and hood, 3M Scotchlite reflective material with 4. It meets the standards for ANSI and CSA.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • ColourOrange
  • GenderMen's
  • CSA ClassClass 2
  • Insulated for Cold ConditionsYes
  • Hood StyleDetachable
  • Lining MaterialMesh
  • StandardsANSI, CSA
  • Breathable FabricYes
  • IncludesHard Hat Hood
  • Seam StyleTaped
  • Garment Type Rain Jacket
  • Size S
  • Front Closure Type Zipper
  • Material 300D Ripstop Polyester
  • ANSI Class 3
  • Includes Hood Yes
  • Includes Lining Yes
  • Features Waterproof, Breathable 5000/5000 MVP/24hr², Antifreeze Finish, Mesh On Body, 100% Polyester Sleeves and Hood, 3M Scotchlite Reflective Material with 4 in Contrast Backing, Fully Seam-Sealed with Rear Vents, Multi-Pocket Design, Chest Pocket with Flap and Lower Hidden Pockets, Mining Compliant
  • Cuff Style Adjustable
  • Fabric Weight 190 g/sq m
  • Resists Water
  • Series S37211

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list