!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SJ351 RAIN JACKET, BLACK, S, 300D RIPSTOP, 205 G/SQ M, RESISTS: WATER, REFLECTIVE

MEN'S SJ351 RAIN JACKET, BLACK, S, 300D RIPSTOP, 205 G/SQ M, RESISTS: WATER, REFLECTIVE

TOUGH DUCK

MEN'S SJ351 RAIN JACKET, BLACK, S, 300D RIPSTOP, 205 G/SQ M, RESISTS: WATER, REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SJ351 RAIN JACKET, BLACK, S, 300D RIPSTOP, 205 G/SQ M, RESISTS: WATER, REFLECTIVE

MEN'S SJ351 RAIN JACKET, BLACK, S, 300D RIPSTOP, 205 G/SQ M, RESISTS: WATER, REFLECTIVE

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSJ351BLACKS
  • Mfr. Model # SJ351-BLACK-S
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This men's SJ351 rain jacket is black and is size small. It is made out of 300D Ripstop polyester with a fabric weight of 205 g/sq m. It features 3M Scotchlite reflective material with four-inch contrast backing, tear drop sleeve with snap to promote rain run off, drop back, quick release hood. It meets the standards for ANSI and CSA.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets1
  • ColourBlack
  • GenderMen's
  • CSA ClassClass 1
  • Insulated for Cold ConditionsYes
  • Hood StyleDetachable
  • Maximum Chest Size37 in
  • FeaturesWaterproof or Breathable 5000/5000 MVP/24hr², 3M Scotchlite Reflective Material with 4 in Contrast Backing, Tear Drop Sleeve with Snap to Promote Rain Run Off, Drop Back
  • ANSI TypeO
  • Fabric Weight205 g/sq m
  • ResistsWater
  • SeriesSJ351
  • Garment Type Rain Jacket
  • Size S
  • Number of Outside Pockets 3
  • Front Closure Type Snap
  • Material 300D Ripstop Polyester
  • ANSI Class 1
  • Includes Hood Yes
  • Includes Lining Yes
  • Lining Material Polyester
  • Standards ANSI, CSA
  • Breathable Fabric Yes
  • Minimum Chest Size 35 in
  • Seam Style Taped
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list