!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SJ261 RAIN JACKET, BLACK, S, POLYESTER, 300D, HI-VIS, ANSI CLASS 1, REFLECTIVE

MEN'S SJ261 RAIN JACKET, BLACK, S, POLYESTER, 300D, HI-VIS, ANSI CLASS 1, REFLECTIVE

TOUGH DUCK

MEN'S SJ261 RAIN JACKET, BLACK, S, POLYESTER, 300D, HI-VIS, ANSI CLASS 1, REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SJ261 RAIN JACKET, BLACK, S, POLYESTER, 300D, HI-VIS, ANSI CLASS 1, REFLECTIVE

MEN'S SJ261 RAIN JACKET, BLACK, S, POLYESTER, 300D, HI-VIS, ANSI CLASS 1, REFLECTIVE

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSJ261SBLK
  • Mfr. Model # SJ261
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

This men's safety bomber jacket features high-visibility detailing, a zipper closure, storm cuffs, three outside pockets, and one inside pocket. It is black, size small, fits a 35- to 37-inch chest, and is 26 inches in length. For warm, dry, breathable comfort, it is made of 300 denier, 100% rip-stop polyester and polyurethane with a 1/2 sherpa pile lining, and has sealed and taped seams.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets1
  • ColourBlack
  • GenderMen's
  • High-VisibilityYes
  • ANSI Class1
  • Hood StyleNone
  • Maximum Chest Size37 in
  • Features3M Scotchlite Reflective Material with 4 in Contrast Backing, Chest Pocket with Snap, Inside Security Pocket
  • Cuff StyleRib Knit
  • Breathable FabricYes
  • Minimum Chest Size35 in
  • SeriesSJ261
  • Garment Type Safety Bomber
  • Size S
  • Number of Outside Pockets 4
  • Front Closure Type Zipper
  • Material Polyester
  • CSA Class Class 1
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Lining Material Polyester
  • Standards ANSI, CSA
  • ANSI Type O
  • Fabric Weight 300D
  • Seam Style Taped
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list