!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SJ261 SAFETY BOMBER, BLACK, M, 300D RIPSTOP, 205 G/SQ M, HI-VIS, REFLECTIVE

MEN'S SJ261 SAFETY BOMBER, BLACK, M, 300D RIPSTOP, 205 G/SQ M, HI-VIS, REFLECTIVE

TOUGH DUCK

MEN'S SJ261 SAFETY BOMBER, BLACK, M, 300D RIPSTOP, 205 G/SQ M, HI-VIS, REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SJ261 SAFETY BOMBER, BLACK, M, 300D RIPSTOP, 205 G/SQ M, HI-VIS, REFLECTIVE

MEN'S SJ261 SAFETY BOMBER, BLACK, M, 300D RIPSTOP, 205 G/SQ M, HI-VIS, REFLECTIVE

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSJ261MBLK
  • Mfr. Model # SJ261
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

This men's safety bomber jacket is made of 300 denier, 100% rip-stop polyester and polyurethane with a 1/2 sherpa pile lining, and has sealed and taped seams for warm, dry, breathable comfort. It is black, size medium, fits a 38- to 40-inch chest, and is 26 inches in length. It features high-visibility detailing, a zipper closure, storm cuffs, three outside pockets, and one inside pocket.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets1
  • ColourBlack
  • GenderMen's
  • High-VisibilityYes
  • ANSI Class1
  • Hood StyleNone
  • Includes LiningYes
  • Lining MaterialPolyester, Sherpa
  • StandardsANSI, CSA
  • ANSI TypeO
  • Fabric Weight205 g/sq m
  • Seam StyleTaped
  • Garment Type Safety Bomber
  • Size M
  • Number of Outside Pockets 3
  • Front Closure Type Zipper
  • Material 300D Ripstop Polyester
  • CSA Class Class 1
  • Insulated for Cold Conditions Yes
  • Length 26 in
  • Maximum Chest Size 40 in
  • Features Waterproof, Breathable 5000/5000 MVP/24hr² with Antifreeze Coating, 3M Scotchlite Reflective Material with 4 in Contrast Backing, Front Heavy-Duty Nylon Zipper, Multi-Pocket Design, Chest Pocket with Snap, Reflective Material, Tunnel Dry, Embellishment Friendly
  • Cuff Style Rib knit
  • Breathable Fabric Yes
  • Minimum Chest Size 38 in
  • Series SJ261
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list