!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SJ271 RAIN JACKET, GREEN, 5XL, 300D RIPSTOP, 205 G/SQ M, HI-VIS, RESISTS: WATER

MEN'S SJ271 RAIN JACKET, GREEN, 5XL, 300D RIPSTOP, 205 G/SQ M, HI-VIS, RESISTS: WATER

TOUGH DUCK

MEN'S SJ271 RAIN JACKET, GREEN, 5XL, 300D RIPSTOP, 205 G/SQ M, HI-VIS, RESISTS: WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SJ271 RAIN JACKET, GREEN, 5XL, 300D RIPSTOP, 205 G/SQ M, HI-VIS, RESISTS: WATER

MEN'S SJ271 RAIN JACKET, GREEN, 5XL, 300D RIPSTOP, 205 G/SQ M, HI-VIS, RESISTS: WATER

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSJ2725XLFLGR
  • Mfr. Model # SJ272
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

This men's safety bomber jacket is made of 300 denier, 100% rip-stop polyester and polyurethane with a 100% polyester lining for dry and breathable comfort. It is yellow, size XXXXX-large, fits a 58- to 60-inch chest, and is 26 inches in length. It features high-visibility detailing, a zipper closure, elastic cuffs, three outside pockets, and two inside pockets.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets2
  • ColourGreen
  • GenderMen's
  • High-VisibilityYes
  • ANSI Class3
  • Hood StyleNone
  • Maximum Chest Size60 in
  • Features100% Polyester 300D Ripstop with PU Membrane, Antifreeze Finish and DWR Finish Reverses To 100% Quilted Polyester, Lining: Quilted 4 Oz Polyester Insulation, 3M Scotchlite Reflective Material with 4in Contrast Backing, Front Heavy-Duty Nylon Zipper, Multi-Pocket Design, Welded Chest Zipper with Reflective Trim On High-Visibility Side, Embroidery Zipper Concealed Under Reflective Material
  • ANSI TypeR
  • Fabric Weight205 g/sq m
  • ResistsWater
  • Garment Type Jacket
  • Size 5XL
  • Number of Outside Pockets 5
  • Front Closure Type Zipper
  • Material 300D Ripstop Polyester
  • CSA Class Class 2
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Lining Material Polyester
  • Standards ANSI, CSA
  • Breathable Fabric Yes
  • Minimum Chest Size 58 in
  • Series SJ271
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list