!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THOR BREATHABLE RAIN JACKET, 300D, 2XL, BLACK, ZIPPER, 4 POCKETS, HIP LENGTH

THOR BREATHABLE RAIN JACKET, 300D, 2XL, BLACK, ZIPPER, 4 POCKETS, HIP LENGTH

VIKING

THOR BREATHABLE RAIN JACKET, 300D, 2XL, BLACK, ZIPPER, 4 POCKETS, HIP LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THOR BREATHABLE RAIN JACKET, 300D, 2XL, BLACK, ZIPPER, 4 POCKETS, HIP LENGTH

THOR BREATHABLE RAIN JACKET, 300D, 2XL, BLACK, ZIPPER, 4 POCKETS, HIP LENGTH

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3910JB-XXL
  • Mfr. Model # 3910JB-XXL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This men's breathable stroller rain jacket is size XX-large and is black. It is made out of 300D trilobal rip-stop polyester that is waterproof and breathable with a nylon mesh lining. It features wind resistance. It also has a zipper closure, 0.50 mil thickness, ripstop/triple sewn seams, and nine-ounce fabric weight.

Technical Specs

  • ItemRain Jacket
  • Size2XL
  • Number of Outside Pockets2
  • Front Closure TypeZipper
  • Material300D Trilobal Ripstop Polyester
  • Length33 in
  • FeaturesWind Resistant
  • Fabric Weight9 oz
  • ResistsWater, Wind
  • Style Jacket
  • Number of Inside Pockets 3
  • Colour Black
  • Gender Men's
  • Includes Hood Yes
  • Lining Material Nylon Mesh
  • Thickness 0.50 mm
  • Includes Front and Back Ventilation, Mesh Lining
  • Seam Style Triple Stitched
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list