This men's safety bomber jacket is made of 300 denier, 100% rip-stop polyester and polyurethane with a 1/2 sherpa pile lining, and has sealed and taped seams for warm, dry, breathable comfort. It is orange, size medium, fits a 38- to 40-inch chest, and is 26 inches in length. It features high-visibility detailing, a zipper closure, storm cuffs, three outside pockets, and one inside pocket.
Technical Specs
ItemRain Jacket
StyleJacket
Number of Inside Pockets1
ColourOrange
GenderMen's
High-VisibilityYes
ANSI Class3
Hood StyleNone
Maximum Chest Size40 in
Features3M Scotchlite Reflective Material with 4 in Contrast Backing, Chest Pocket with Snap, Inside Security Pocket