!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAIN JACKET,NEOPRENE,SZ 2XL,GREEN

RAIN JACKET,NEOPRENE,SZ 2XL,GREEN

TINGLEY

RAIN JACKET,NEOPRENE,SZ 2XL,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RAIN JACKET,NEOPRENE,SZ 2XL,GREEN

RAIN JACKET,NEOPRENE,SZ 2XL,GREEN

TINGLEY

Clearance Price :
$34.12 / EACH

Your Price : $136.49 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45JY43
  • Mfr. Model # C12168
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.72 lbs

Technical Specs

  • Item Rain Jacket
  • Style Coat
  • Number of Inside Pockets 0
  • Colour Green
  • Gender Unisex
  • High-Visibility No
  • Back Stripe Pattern None
  • Hood Style Attached
  • Length Type Calf
  • Includes Lining Yes
  • Lining Material Nylon
  • Standards ASTM D6413
  • Thickness 12 mm
  • Coating Material Nylon
  • Fabric Weight 9 oz
  • Minimum Chest Size 62 in
  • Seam Style Taped
  • Sleeve Length 36 1/2 in
  • Garment Type Rain Coat
  • Size 2XL
  • Number of Outside Pockets 0
  • Front Closure Type Snap
  • Material Neoprene
  • Insulated for Cold Conditions No
  • Includes Hood Yes
  • Length 60 in
  • Includes Removable Liner No
  • Maximum Chest Size 62 in
  • Features Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
  • Cuff Style Elastic
  • ANSI Type Unrated
  • Collar Style No Collar
  • Front Stripe Pattern None
  • Resists Acids, Alcohol, Animal Fats, Chemicals, Flame, Mildew, Oil, Rain, Solvents, Wind
  • Series C12168
  • Wind-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list