!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS RAIN BIB PANTS, ANSI CLASS E, L 36 IN X 32, GREEN/YELLOW

HI-VIS RAIN BIB PANTS, ANSI CLASS E, L 36 IN X 32, GREEN/YELLOW

VIKING

HI-VIS RAIN BIB PANTS, ANSI CLASS E, L 36 IN X 32, GREEN/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS RAIN BIB PANTS, ANSI CLASS E, L 36 IN X 32, GREEN/YELLOW

HI-VIS RAIN BIB PANTS, ANSI CLASS E, L 36 IN X 32, GREEN/YELLOW

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49P649
  • Mfr. Model # D6323PG-L
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's D6323PG rain bib pant is green/yellow and is size large. It is made out of 150D Ripstop polyester/polyurethane with a fabric weight of 6.75 ounces. It includes suspenders and features two-inch Vi-brance reflective tape, adjustable boot cuffs. It meets the standards for ANSI/ISEA 107-2015 Class E.

Technical Specs

  • ItemRain Bib Overall
  • Material150D Ripstop Polyester, Polyurethane
  • SizeL
  • Inseam32 in
  • High-VisibilityNo
  • Number of Inside Pockets0
  • Includes LiningYes
  • Ankle TypeHook-and-Loop
  • StandardsANSI/ISEA 107-2015 Class E, not FR
  • Will Fit Over BootsYes
  • Features2 in Vi-Brance(R) Reflective Tape, Adjustable Boot Cuffs
  • Maximum Chest Size44 in
  • Pass Through PocketsNo
  • Seam StyleDouble Stitched, Taped, Heat Sealed
  • Style Bib Pant
  • Gender Men's
  • Colour Green, Yellow
  • Maximum Waist Size 36 in
  • ANSI Class E
  • Number of Outside Pockets 0
  • Lining Material Polyester
  • Fabric Weight 6.75 oz
  • Waist Closure Elastic
  • Includes Suspenders
  • Includes Suspenders Yes
  • Minimum Chest Size 42 in
  • Resists Water, Wind
  • Series D6323PG
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list