!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S RAIN BIB PANT, PULL-ON, SIZE 5XL/WAIST 51 TO 53 IN/INSEAM 35 IN, ORNG, NYLON/PU

MEN'S RAIN BIB PANT, PULL-ON, SIZE 5XL/WAIST 51 TO 53 IN/INSEAM 35 IN, ORNG, NYLON/PU

HELLY HANSEN

MEN'S RAIN BIB PANT, PULL-ON, SIZE 5XL/WAIST 51 TO 53 IN/INSEAM 35 IN, ORNG, NYLON/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN BIB PANT, PULL-ON, SIZE 5XL/WAIST 51 TO 53 IN/INSEAM 35 IN, ORNG, NYLON/PU

MEN'S RAIN BIB PANT, PULL-ON, SIZE 5XL/WAIST 51 TO 53 IN/INSEAM 35 IN, ORNG, NYLON/PU

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH70592-260-5XL
  • Mfr. Model # 70592-260-5XL
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This men's rain bib pant is made of polyurethane-coated nylon knit with a fabric weight of 170 grams per square metre and microweld seams to provide dry, comfortable wear at work. It is orange, size XXXXX-large, fits a 51- to 53-inch waist with a 35-inch inseam, and has a pull-on closure with a straight-style ankle cuff.

Technical Specs

  • ItemRain Bib Overall
  • GenderMen's
  • ColourOrange
  • High-VisibilityNo
  • StandardsEN 343
  • FeaturesMicroweld Seams, Adjustable Suspenders, Quick Release Buckles, Side Gusset with Snap Closure, Can Be Worn Front to Back
  • ResistsWater
  • SeriesAbbotsford
  • Material Polyurethane
  • Size 5XL
  • Inseam 35 in
  • Fabric Weight 170 g/sq m
  • Waist Closure Snap
  • Includes Suspenders Yes
  • Seam Style Welded
  • Garment Type Overall

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list