!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RADIATION SLIDE SIGN INSERT,8" W,4" H

RADIATION SLIDE SIGN INSERT,8" W,4" H

CONDOR

RADIATION SLIDE SIGN INSERT,8" W,4" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIATION SLIDE SIGN INSERT,8" W,4" H

RADIATION SLIDE SIGN INSERT,8" W,4" H

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR487C93
  • Mfr. Model # 487C93
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Radiation Slide Sign Insert
  • Printed Language English
  • Sign Legend Danger High Radiation Area
  • Sign Legend Text Colour Magenta
  • Height 4 in
  • Thickness 0.03 in
  • Background Colour Yellow
  • Glow In The Dark No
  • Indoor/Outdoor Usage Indoor Only
  • Sign Mounting Style Slide
  • OSHA Compliant No
  • Abrasion Resistant No
  • Corrosion Resistant Yes
  • UV Resistant Yes
  • Sign Shape Horizontal Rectangle
  • Sign Format Other Format
  • Sign Legend Background Colour Yellow
  • Sign Legend Style Text
  • Width 8 in
  • Sign Material Plastic
  • Retroreflective Grade Not Retroreflective
  • Write on Surface No
  • Service Temperature Range -40 Degrees to 176 Degrees F
  • ANSI Compliant No
  • Standards UL Listed
  • Chemical Resistant Yes
  • Graffiti Resistant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list