!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL BEARING,30MM BORE,72MM OD

RADIAL BEARING,30MM BORE,72MM OD

NTN

RADIAL BEARING,30MM BORE,72MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BEARING,30MM BORE,72MM OD

RADIAL BEARING,30MM BORE,72MM OD

NTN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZXJ3
  • Mfr. Model # 6306C3
  • UNSPSC # 31171504
  • CATALOGUE PAGE # 44
  • Shipping Weight 0.77 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter30 mm
  • Outer Ring Width19 mm
  • Ring MaterialAlloy Steel
  • Cage MaterialSteel
  • Ball MaterialAlloy Steel
  • Cage TypePressed
  • Fillet Radius1.1 mm
  • Includes Retaining RingNo
  • Lubricant MaterialNot Available
  • Maximum Temperature120 Degrees C
  • Number of RowsOne
  • Retaining Ring GrooveNo
  • Static Radial Load Capacity15,000 N
  • Bearing Industry Number 6306
  • Closure Open
  • Outside Diameter 72 mm
  • System of Measurement Metric
  • ABEC Rating 1
  • Bore Diameter Tolerance +0/-0.012 mm
  • Dynamic Radial Load Capacity 29,500 N
  • Finish Chrome Plated
  • ISO Rating Class 0
  • Maximum Speed 12,000 RPM
  • Minimum Temperature -40 Degrees C
  • Outside Diameter Tolerance +0/-0.013 mm
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list