!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RADIAL BALL BEARING,SS,1IN BORE DIA

RADIAL BALL BEARING,SS,1IN BORE DIA

BL

RADIAL BALL BEARING,SS,1IN BORE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,SS,1IN BORE DIA

RADIAL BALL BEARING,SS,1IN BORE DIA

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JE25
  • Mfr. Model # SS1641 2RS FM222
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter1 in
  • For EnvironmentChemical, Food and Beverage, Pharmaceutical, Poultry
  • Outside Diameter2 in
  • Seal TypeContact
  • Cage MaterialStainless Steel
  • Ball MaterialStainless Steel
  • Cage Material Grade304
  • Flange DiameterNot Applicable
  • Flange TypeNon-Flanged
  • Lubricant MaterialHigh Quality Food Grade Grease
  • Maximum Speed7,500 RPM
  • Minimum Temperature-40 Degrees F
  • Outside Diameter Tolerance+0/-0.0005 in
  • Retaining Ring DiameterNot Applicable
  • Retaining Ring ThicknessNot Applicable
  • Static Radial Load Capacity1,785 lbf
  • Bearing Industry Number R16
  • Closure Double Sealed
  • Outer Ring Width 0.562 in
  • Ring Material Stainless Steel
  • System of Measurement Inch
  • ABEC Rating 1
  • Bore Diameter Tolerance +0/-0.0004 in
  • Dynamic Radial Load Capacity 2,400 lbf
  • Flange Thickness Not Applicable
  • Includes Retaining Ring No
  • Maximum Axial Load 3,150 lbf
  • Maximum Temperature 350 Degrees F
  • Number of Rows One
  • Resistance Properties Corrosion Resistant
  • Retaining Ring Groove No
  • Seal Material Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list