!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RADIAL BALL BEARING,PS,55MM,6211ZZ

RADIAL BALL BEARING,PS,55MM,6211ZZ

BL

RADIAL BALL BEARING,PS,55MM,6211ZZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,PS,55MM,6211ZZ

RADIAL BALL BEARING,PS,55MM,6211ZZ

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JA12
  • Mfr. Model # 6211 ZZ/C3 PRX
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Bore Diameter 55 mm
  • For Environment Oily/Greasy
  • Outside Diameter 100 mm
  • System of Measurement Metric
  • ABEC Rating 1
  • Ball Material Grade AISI 52100
  • Dynamic Radial Load Capacity 9,750 lbf
  • Lubricant Material Polyrex EM
  • Maximum Speed 7,600 RPM
  • Minimum Temperature -40 Degrees F
  • Outside Diameter Tolerance +0/-0.015 mm
  • Retaining Ring Groove No
  • Ring Material Grade AISI 52100
  • Standards AFBMA, ISO Certified 9001
  • Bearing Industry Number 6211
  • Closure Double Shielded
  • Outer Ring Width 21 mm
  • Ring Material Alloy Steel
  • Cage Material Steel
  • Ball Material Alloy Steel
  • Bore Diameter Tolerance +0/-0.015 mm
  • Includes Retaining Ring No
  • Maximum Axial Load 9,750 lbf
  • Maximum Temperature 350 Degrees F
  • Number of Rows One
  • Retaining Ring Diameter Not Applicable
  • Retaining Ring Thickness Not Applicable
  • Shield Material Stainless Steel
  • Static Radial Load Capacity 6,500 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list