!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RACK FLOW GRAVITY 3 LEVEL 96X84X36

RACK FLOW GRAVITY 3 LEVEL 96X84X36

VESTIL

RACK FLOW GRAVITY 3 LEVEL 96X84X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RACK FLOW GRAVITY 3 LEVEL 96X84X36

RACK FLOW GRAVITY 3 LEVEL 96X84X36

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,377.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESFLOW3-3
  • Mfr. Model # FLOW3-3
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 348.0 lbs

Product Details

With the carton flow rack, cartons are gravity fed on rollers for convenient first in - first out stock rotating. Choose the quantity of levels that best fits your application. Each level includes four (4) pairs of rollers. Units can be bolted together for additional depth.

Technical Specs

  • Item Carton Flow Rack
  • Shelf Angle Tilted
  • Shelving Configuration Starter
  • Number of Shelves 4
  • Decking Material Knuckled Roller Lane
  • Depth per Side 36 in
  • Frame Material Steel
  • Overall Depth 36"
  • Overall Width 96"
  • Whole Unit Load Capacity 5,000 lb
  • Includes Gravity Fed Rollers
  • Standards OSHA 1910
  • Load Capacity per Shelf 1,000 lb
  • Shelf Gauge 14 ga
  • Shelf Adjustment Increments 2 in
  • Decking Finish Painted
  • Decking Style Skate Wheel Rail
  • Frame Finish Painted
  • Colour Blue
  • Overall Height 84"
  • Post Gauge 14 ga
  • Assembled Unassembled
  • Method of Construction Bolt-Together

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list