!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RACEWAY-STYLE SURGE PROTECTOR, 24 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY

RACEWAY-STYLE SURGE PROTECTOR, 24 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY

EATON TRIPP LITE SERIES

RACEWAY-STYLE SURGE PROTECTOR, 24 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RACEWAY-STYLE SURGE PROTECTOR, 24 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY

RACEWAY-STYLE SURGE PROTECTOR, 24 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2KGE2
  • Mfr. Model # SS7619-15
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.69 lbs

Product Details

This raceway-style surge protector is made of metal and is grey. It includes set of adjustable mounting clips. In addition, it meets the standards for RoHS, UL1363, UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression). It has length of 72 inches, width of 1½ inch, and a height of 1½-inch, along with a cord that measures 15 feet.

Technical Specs

  • ItemRaceway-Style Surge Protector
  • ColourGrey
  • Communication PortNone
  • ApplicationWorkbench and Cabinet
  • Max. Amps15 A
  • Receptacle ConfigurationNEMA 5-15R
  • Wire Size14 AWG
  • USB Charging Port0
  • Number of Conductors3
  • Length72 in
  • Mounting StyleClamp
  • Height1 1/2 in
  • Circuit Breaker1
  • For Use WithOffers Outlet Power Distribution with Surge Suppression for Multiple Loads in Equipment Racks, Computer Rooms, Workbenches and Raceways in a Variety of Internetworking, Telecommunications, Audio/Video and Live Sound Applications
  • StandardsApprovals RoHS, UL1363, UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression)
  • Total Number of Outlets 24
  • Cord Length 15 ft
  • Rated Joules 450 J
  • Housing Material Metal
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 24
  • Medical Facility Use Outside Patient Care Areas (UL 1363)
  • Voltage 120V AC
  • Max. Surge Current 22 kA
  • Width 1 1/2 in
  • Trade Designation SJT
  • Outlet Center Distance 69 mm
  • Hz 50/60 Hz
  • Includes Set of Adjustable Mounting Clips
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list