!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RACEWAY PLATE, ALUMINUM, GREY, 3 IN WIDTH, FOR HBLALU3800/HBLALU4800 RACEWAYS, 12 IN

RACEWAY PLATE, ALUMINUM, GREY, 3 IN WIDTH, FOR HBLALU3800/HBLALU4800 RACEWAYS, 12 IN

HUBBELL WIRING DEVICE-KELLEMS

RACEWAY PLATE, ALUMINUM, GREY, 3 IN WIDTH, FOR HBLALU3800/HBLALU4800 RACEWAYS, 12 IN close
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
RACEWAY PLATE, ALUMINUM, GREY, 3 IN WIDTH, FOR HBLALU3800/HBLALU4800 RACEWAYS, 12 IN

RACEWAY PLATE, ALUMINUM, GREY, 3 IN WIDTH, FOR HBLALU3800/HBLALU4800 RACEWAYS, 12 IN

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.70 / EACH

EHC: EHC :
Min Qty 6 = $196.20

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
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
  • Item # HBLHBLALUG
  • Mfr. Model # HBLALUG
  • UNSPSC # 39131711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This HBLALU3800, HBLALU4800 plate is made of aluminum, and is grey. It features base mounted cover plates available for added strength, cover plates offer option for most common power device applications. In addition, it meets the standards for CSA standard C22.2 No. 62, E253976/E253830/E253833, UL standard UL 5. It has length of 12 inches, width of three inches. It is for use with HBLALU3800 and HBLALU4800 series raceways.

Technical Specs

  • ItemCover Plate
  • SeriesHBLALU3800, HBLALU4800
  • ColourGrey
  • Length (In.)12 in
  • StandardsCSA Standard C22.2 no. 62 E253976/E253830/E253833 UL Standard UL 5
  • Product Type Cover Plate
  • Material of Construction Aluminum
  • Height (In.) 3 in
  • For Use With HBLALU3800 Series Raceway, HBLALU4800 Series Raceway
  • Number of Gangs 1