RACEWAY, ECLIPSE PN10 SERIES, 1 11/16 IN W, 13/16 IN H, 96 IN L, IVORY
RACEWAY, ECLIPSE PN10 SERIES, 1 11/16 IN W, 13/16 IN H, 96 IN L, IVORY
LEGRAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This PN10 raceway is made of non-metallic, and is ivory-coloured. In addition, it meets the standards for PEP and RoHS. It has length of 96 inches, width of 1 11/16 inch, and a height of 13/16 inches. It can be used outdoors. It also has adhesive mounting.
Technical Specs
Item Raceway
Mounting Style Adhesive
Height 13/16 in
Cover Type Snap On
Colour Ivory
Connector Type Drop Ceiling
Outdoor Use Yes
Series PN10
Width 1 11/16 in
Length 96 in
Material Non-Metallic
Number of Channels 1
Standards PEP, RoHS
Related Products
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.12
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.83
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.84
/ EACH