!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RACEWAY, 2300 SERIES, 2¼ IN W, 11/16 IN H, 60 IN L, IVORY

RACEWAY, 2300 SERIES, 2¼ IN W, 11/16 IN H, 60 IN L, IVORY

LEGRAND

RACEWAY, 2300 SERIES, 2¼ IN W, 11/16 IN H, 60 IN L, IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RACEWAY, 2300 SERIES, 2¼ IN W, 11/16 IN H, 60 IN L, IVORY

RACEWAY, 2300 SERIES, 2¼ IN W, 11/16 IN H, 60 IN L, IVORY

LEGRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GVN8
  • Mfr. Model # 4GVN8
  • UNSPSC # 31161721
  • CATALOGUE PAGE # 78
  • Shipping Weight 1.35 lbs

Product Details

This 2300 raceway is made of PVC, and is ivory-coloured. It includes wide adhesive tape. In addition, it meets the standards for PEP and RoHS. It has length of 60 inches, width of 2¼ inch, and a height of 11/16 inches. It can be used outdoors. It also has adhesive mounting.

Technical Specs

  • Item Raceway
  • Mounting Style Adhesive
  • Height 11/16 in
  • Cover Type Snap On
  • Colour Ivory
  • Connector Type Entrance End
  • Includes Wide Adhesive Tape
  • Outdoor Use Yes
  • Series 2300
  • Width 2 1/4 in
  • Length 60 in
  • Material PVC
  • Number of Channels 1
  • Finish Unfinished
  • Standards PEP, RoHS

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list