!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE CLIP, FOR 3000 SERIES, 1½ IN H, 2¾ IN RACEWAY W, STEEL, WHITE

WIRE CLIP, FOR 3000 SERIES, 1½ IN H, 2¾ IN RACEWAY W, STEEL, WHITE

LEGRAND

WIRE CLIP, FOR 3000 SERIES, 1½ IN H, 2¾ IN RACEWAY W, STEEL, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE CLIP, FOR 3000 SERIES, 1½ IN H, 2¾ IN RACEWAY W, STEEL, WHITE

WIRE CLIP, FOR 3000 SERIES, 1½ IN H, 2¾ IN RACEWAY W, STEEL, WHITE

LEGRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3YY98
  • Mfr. Model # 3YY98
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This 3000 wire clip is made of steel, and is plated, grey. It features holds conductors in place, and includes one wire clip. In addition, it meets the standards for ADA compliant, cULus, UL, UL5.

Technical Specs

  • Item Wire Clip
  • For Raceway Height 1 1/2 in
  • Number of Channels 1
  • Material Steel
  • Overall Height 1/8 in
  • Overall Width 2 3/4 in
  • Series 3000
  • For Raceway Width 2 3/4 in
  • Colour Grey
  • Compatible with Product Type 3000 Raceways
  • Overall Length 1 in
  • Standards ADA Compliant, cULus, UL, UL5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list