close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Premium quick square layout tool. Black body and yellow graduations for maximum readability. Aluminum construction. Extra thick body for use as a saw guide with a 0 - 90 degree protractor scale. Base: 10-1/4 inches. Length: 6-3/4 inches.
Technical Specs
Item Quick Square
Finish Black
Size 10-1/4 x 7"
Features Black Body With Yellow Graduations for Readability in Various Light Conditions
Number of Pieces 1
Material Aluminium
Body Size 10-1/4" x 7"
Graduations 1/8"
Use With Measuring and Layout
Includes Quick Square only
Alternate Products
IRWIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.09
/ EACH
IRWIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.47
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.68
/ EACH
JOHNSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.48
/ EACH
JOHNSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.02
/ EACH