!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, BRASS, 52.99 LPM MAX. FLOW RATE

HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, BRASS, 52.99 LPM MAX. FLOW RATE

PARKER

HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, BRASS, 52.99 LPM MAX. FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, BRASS, 52.99 LPM MAX. FLOW RATE

HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, BRASS, 52.99 LPM MAX. FLOW RATE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEBVHN16-16M
  • Mfr. Model # BVHN16-16M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Product Details

This hydraulic quick-connect hose coupling has a length of 3 3/32 inch, a maximum operating pressure of 1,750 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a 1"-11½ thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on rubber hose.

Technical Specs

  • ItemHydraulic Quick Connect Hose Coupling
  • Body MaterialBrass
  • Hose Fitting GenderMale
  • Max. Flow Rate52.99 lpm
  • Connection TypeNPT
  • Valve TypePoppet
  • Overall Length3 3/32 in
  • Thread Size1"-11 1/2
  • Sleeve MaterialBrass
  • For Use WithRubber Hose
  • Max. Outside Dia.2 3/16 in
  • Coupling Component Plug
  • Coupling Size 1 in
  • Max. Working Pressure @ 70 F 1,750 psi
  • Coupling Locking Type Ball
  • Includes Valve Valve Included
  • Includes Bearing Bearing Included
  • Includes Shut Off Shut-Off Included
  • Finish/Coating Plain
  • Seal Material Nitrile
  • Fitting Type Male NPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list