HID BULB, ED37, MOGUL SCREW (E39), 400 W, 4000K, METAL HALIDE, ED, ED37
HID BULB, ED37, MOGUL SCREW (E39), 400 W, 4000K, METAL HALIDE, ED, ED37
GE LIGHTING
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
This quartz metal halide hid bulb meets the standards for 2012 Lighting Legislation Energy. It also has 400 watts, a mogul screw (E39) bulb base, is not shatter resistant, 36,000 lumens, plus a rated life of 20,000 hours, and a limited manufacturer's warranty.
Technical Specs
Item Quartz Metal Halide HID Bulb
Bulb Dia. 3 1/2 in
Bulb Shape ED37
Colour Rendering Index 60
Lumens 36,000 lm
Overall Length 11 1/2 in
Watts 400 W
Rated Life 20,000 hr
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor, Outdoor
ANSI Code M135, M155
High Output Yes
Bulb Base Type Mogul Screw (E39)
Bulb Housing Glass, Metal
Bulb Designation MVR400/U/PA
Colour Temperature 4,000K
Light Technology Metal Halide
Shatter-Resistant No
Bulb Finish Clear
Dimmable No
Bulb Operating Position Universal
Standards Meets 2012 Lighting Legislation Energy
Bulb Power Source Requires Separate Ballast
Light Colour White