!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Pump,2/5 HP,115V,1 Phase,3250 rpm

Pump,2/5 HP,115V,1 Phase,3250 rpm

BELL & GOSSETT

Pump,2/5 HP,115V,1 Phase,3250 rpm close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Pump,2/5 HP,115V,1 Phase,3250 rpm

Pump,2/5 HP,115V,1 Phase,3250 rpm

BELL & GOSSETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,289.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NEC1BL032
  • Mfr. Model # 1BL032
  • UNSPSC # 32101516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Hydronic Circulating Pump
  • Connection Type Flange
  • Flange or Union Included No
  • Horsepower 2/5
  • Maximum Flow Rate @ 1 Feet of Head 50 gpm
  • Maximum Flow Rate @ 10 Feet of Head 44 gpm
  • Maximum Flow Rate @ 20 Feet of Head 37 gpm
  • Maximum Flow Rate @ 30 Feet of Head 27 gpm
  • Maximum Flow Rate @ 50 Feet of Head 3 gpm
  • Phase Single
  • Pump Type Standard
  • Compatible Discharge Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
  • Impeller Material PPS
  • Maximum Operating Pressure 150 psi
  • Mounting Location In-Line
  • Overall Width 4.75 in
  • Pipe to Flange or Union Connection Type FNPT
  • Rotor Type Dry
  • Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
  • Face to Face Dimension 6 3/8 in
  • For Use With Potable Systems No
  • Maximum Feet of Head 53 ft
  • Maximum Flow Rate @ 5 Feet of Head 47 gpm
  • Maximum Flow Rate @ 15 Feet of Head 40 gpm
  • Maximum Flow Rate @ 25 Feet of Head 32 gpm
  • Maximum Flow Rate @ 40 Feet of Head 17 gpm
  • Nameplate Voltage 115V AC
  • Number of Speeds 1
  • Series PL-55
  • Frequency 60 Hz
  • Maximum Media Temperature 225 Degrees F
  • Maximum RPM 3,250 RPM
  • Overall Length 9.56 in
  • Overall Height 6.38 in
  • Pump Housing Material Cast Iron
  • Standards UL/cUL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list