!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Pressure Gauge,1/8",female,0 - 5 In H2O

Pressure Gauge,1/8",female,0 - 5 In H2O

DWYER

Pressure Gauge,1/8",female,0 - 5 In H2O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Pressure Gauge,1/8",female,0 - 5 In H2O

Pressure Gauge,1/8",female,0 - 5 In H2O

DWYER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIKDW2005
  • Mfr. Model # 2005
  • UNSPSC # 41103322
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Differential Pressure Gauge
  • Process Connection Location Dual Side or Back
  • Process Connection Type NPT
  • Nominal Dial Size 4 in
  • Maximum Working Static Pressure 80 psig
  • Series 2000 Magnehelic
  • Pressure Gauge Type Differential Pressure Gauge
  • IP/NEMA Rating IP67
  • Rated Total Pressure -20 in Hg to 15 psi
  • Accuracy Details +/-2% (-HA model +/-1) of FS ( +/-3% (-HA +/-1.5%) on -0, -100PA, -125PA, -10MM and +/-4% (-HA +/-2%) on -00, -60PA, -6MM ranges), throughout range at 70 Degrees F (21.1 Degrees C).
  • Ambient Operating Temperature Range 20 Degrees to 140 Degrees F
  • Bezel Mounting Type Flush
  • Bolt Circle Diameter 4.125 in
  • Case Construction Corrosion Resistant
  • Case Diameter 4.75 in
  • Case Shape Round
  • Dial Face Material Plastic
  • Includes Instructions, Three Mounting Adapters with Screws, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters
  • Includes Mounting Hardware Yes
  • Manufacturer Warranty Length 5 yr
  • Mounting Orientation Upright Only
  • Non-Sparking No
  • Panel Mount Characteristics 3 L Dia Holes on E Dia Bolt Circle
  • Pointer Characteristics Red Tipped Pointer of Heat Treated Aluminum Tubing is easy to see
  • Removable Bezel No
  • Standards EU Directive 2011/65/EU (RoHS II)
  • Process Connection Gender Female
  • Process Connection Size 1/8 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-2.0%
  • Pressure Range 0 to 5 in wc
  • Sensor Material Silicone Rubber
  • Gauge Case Material Aluminum
  • Compatible Process Media Cleanroom
  • Application Flow Measurement, Vacuum Applications, Clean Rooms, HVAC/R, Fan Pressure Indication, Filtration Monitoring
  • Adjustable Set Points No
  • Bezel Material Die Cast Aluminum
  • Blowout Safety Back Yes
  • Case Colour Gray
  • Case Depth 1.687 in
  • Case Finish Die Cast
  • Dial Colour White
  • Housing Material Die Cast Aluminum
  • Includes Calibration Certificate No
  • Includes Vent Plug Yes
  • Mounting Hardware Included Flange
  • Mounting Type Flush-Mount
  • Over-Pressure Limit 1.72 bar
  • Panel-Mountable Yes
  • Pointer Material Aluminum
  • Sensor Type Diaphragm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list