!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC POWER SUPPLY, DIN RAIL, 80 W OUTPUT POWER-RATED, 3.3 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 80 W OUTPUT POWER-RATED, 3.3 A CURRENT OUTPUT, SINGLE PHASE

DAYTON

DC POWER SUPPLY, DIN RAIL, 80 W OUTPUT POWER-RATED, 3.3 A CURRENT OUTPUT, SINGLE PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC POWER SUPPLY, DIN RAIL, 80 W OUTPUT POWER-RATED, 3.3 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 80 W OUTPUT POWER-RATED, 3.3 A CURRENT OUTPUT, SINGLE PHASE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33NT11
  • Mfr. Model # 33NT11
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Item DC Power Supply
  • Output Voltage 24V CC
  • Output Amps 3.3 A
  • Style Switching
  • Height 4.88 in
  • Depth 4.02 in
  • Phase - Electrical Single
  • IP Rating 20
  • Hold Up Time Greater than 20 msec
  • NEMA Rating 1
  • Operating Temp. Range -20 Degrees to 60 Degrees C
  • Input Voltage 90 to 264V AC
  • Power Rating 80 W
  • Mounting DIN Rail
  • Case Material Metal Case
  • Width 1.26 in
  • Hz 47 to 63 Hz
  • Peak Amps 4.95 A
  • Output Noise Less than or Equal to 1%
  • Status Indicator Green DC OK Signal
  • Features Adjustable Output Voltage Compensates for Voltage Drop, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications, Full Enclosed Touch-Safe Enclosure and Terminals, High Peak Power Eliminates the Need to Oversize Your Power Supply, Narrow Width Conserves Valuable Space on the DIN Rail, Universal Input without Voltage Gaps for Full Product Application Versatility
  • Standards cULus508, UL1604 Haz Location CE EN60950-1, EN55022, EN61000-3-2, Meets SEMI F47 (High Line)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list