!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Pocket Air Filter,24x24x22,MERV 14

Pocket Air Filter,24x24x22,MERV 14

GRAINGER

Pocket Air Filter,24x24x22,MERV 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Pocket Air Filter,24x24x22,MERV 14

Pocket Air Filter,24x24x22,MERV 14

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.33 / EACH

EHC: EHC :
Min Qty 4 = $361.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2JWA3
  • Mfr. Model # 2JWA3
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Air Filter Item Pocket Air Filter
  • Nominal Filter Size 24x24x22
  • Filter Efficiency - Air Filters 90% - 95%
  • Media Material Synthetic
  • Media Area 83 sq ft
  • Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
  • Air Flow @ 300 fpm 1,200 cfm
  • Initial Resistance @ 300 fpm 0.27 in wc
  • Recommended Final Resistance 1.0 in wc
  • Max. Velocity 500 fpm
  • Gasket Location None
  • Nominal Height 24"
  • Nominal Depth 22 in
  • Actual Height 23 3/8 in
  • Actual Depth 22 in
  • Item Pocket Air Filter
  • Style - Air Filters Bag
  • Performance Rating MERV 14
  • Media Colour Yellow
  • Number of Pockets 10
  • Air Filter Header Type Single Header
  • Removes Particles Down To 0.3 to 1.0 micron
  • Air Flow @ 500 fpm 2,000 cfm
  • Initial Resistance @ 500 fpm 0.45 in wc
  • Max. Temp. 150 Degrees F
  • Frame or Header Material Galvanized Steel
  • Gasket Material None
  • Nominal Width 24"
  • Actual Filter Size 23-3/8 in x 23-3/8 in x 22 in
  • Actual Width 23 3/8 in
  • Standards UL 900

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list