!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Plstc Shlvng,26x79x62in,Unt Cap 900 lb

Plstc Shlvng,26x79x62in,Unt Cap 900 lb

METRO

Plstc Shlvng,26x79x62in,Unt Cap 900 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Plstc Shlvng,26x79x62in,Unt Cap 900 lb

Plstc Shlvng,26x79x62in,Unt Cap 900 lb

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,358.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW5Q567EG3
  • Mfr. Model # 5Q567EG3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.4 lbs

Technical Specs

  • Item Plastic Shelving
  • Overall Height 79 in
  • Shelf Style Solid: Ventilated
  • Shelf Width 60 in
  • Shelf Adjustment Increments 1 in
  • Load Capacity per Shelf 180 lb
  • Mounting Type Wedge Connector
  • Caster Mounting Type Stem
  • Caster Wheel/Tread Material Polyurethane
  • Includes (1) MetroMax i Shelf, (4) MetroMax Q Shelves, Grid Shelf Mats, Solid Shelf Mat
  • Finish Unfinished
  • Adjustability Adjustable
  • NSF Certified Yes
  • Recommended Environments Dry, Harsh, Wet
  • Standards NSF
  • Overall Depth 26 in
  • Overall Width 62 in
  • Shelf Depth 24 in
  • Shelving Configuration Standalone
  • Number of Shelves 5
  • Whole Unit Load Capacity 900 lb
  • Caster Wheel Type Flat Free
  • Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes
  • Caster Wheel Diameter 5 in
  • Material Polymer, Steel, 304 Stainless Steel
  • Colour Blue/Taupe
  • Assembled Unassembled
  • Non-Marking Casters Yes
  • Resistance Properties Antimicrobial: Corrosion-Resistant

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list