!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Plate Caster Kit,6" Wheel dia.,PK4

Plate Caster Kit,6" Wheel dia.,PK4

APPROVED VENDOR

Plate Caster Kit,6" Wheel dia.,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Plate Caster Kit,6" Wheel dia.,PK4

Plate Caster Kit,6" Wheel dia.,PK4

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.15 / PACKAGE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55JK15
  • Mfr. Model # 55JK15
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.9 lbs

Technical Specs

  • Item Standard Plate Caster Kit
  • Swivel Construction Kingpin
  • Wheel Dia. 6 in
  • Overall Wheel Width 2 in
  • Wheel/Tread Material Cast Iron
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • Swivel Lead 1 1/4 in
  • Mounting Plate Bolt Hole Pattern B
  • Mounting Plate Thickness 15/64 in
  • Inside Bolt Hole Spacing 2-5/8 in x 3 in
  • Mounting Bolt Dia. 3/8 in
  • Caster Mounting Type Plate
  • Swivel Bearing Seal Type Open
  • Wheel Core Type Solid
  • Wheel Type Standard
  • Caster Frame Material Steel
  • Frame Colour Gray
  • For Surface Type Steel
  • With Toe Plate No
  • Core Colour Black
  • Includes Spanner Bushing Yes
  • Number of Wheels 1
  • Operating Temperature Range 68 Degrees to 176 Degrees F
  • Features Abrasion Resistant
  • Standards ICWM
  • Caster Sub-Type Rigid, Swivel
  • Load Rating 4800 lb
  • Wheel Width 2 in
  • Mounting Height 7 1/2 in
  • Wheel/Tread Hardness Rating Extra Hard
  • Wheel Bearing Type Roller
  • Swivel Raceway Type Double Ball
  • Swivel Radius 4 3/4 in
  • Mounting Plate Size 4 in x 4 1/2 in
  • Includes Mounting Fasteners No
  • Outside Bolt Hole Spacing 3 in x 3-5/8 in
  • Number of Mounting Holes 4
  • Swivel Lock Type No Lock Included
  • Hub Length 2 7/16 in
  • Caster Brake Type No Brake Included
  • Frame Finish Zinc Plated
  • Frame Construction Stamped
  • Tread Shape Standard
  • Includes Thread Guards No
  • Wheel Core Material Cast Iron
  • For Axle Dia. 3/8 in
  • Non-Marking Yes
  • ESD Conductive Yes
  • Application Manufacturing, Material Handling, Metal Fabrication
  • NSF Listed No
  • Includes (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list