!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRODE OVEN, PORTABLE, WITH HANDLES, 120/240V AC, 50 LB STORAGE CAPACITY, YELLOW

ELECTRODE OVEN, PORTABLE, WITH HANDLES, 120/240V AC, 50 LB STORAGE CAPACITY, YELLOW

PHOENIX

ELECTRODE OVEN, PORTABLE, WITH HANDLES, 120/240V AC, 50 LB STORAGE CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE OVEN, PORTABLE, WITH HANDLES, 120/240V AC, 50 LB STORAGE CAPACITY, YELLOW

ELECTRODE OVEN, PORTABLE, WITH HANDLES, 120/240V AC, 50 LB STORAGE CAPACITY, YELLOW

PHOENIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,424.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHX1205523
  • Mfr. Model # 1205523
  • UNSPSC # 23271707
  • CATALOGUE PAGE # 1449
  • Shipping Weight 40.5 lbs

Product Details

Portable rod oven. Type 5, 120/240 VAC at 600 watts, electrode capacity 50 pounds, adjustable thermostat, 100 Degrees to 300 Degrees F (38 Degrees to 149 Degrees C), removable power cord with locking inlet, insulated latching lid, high visibility powder coated finish.

Technical Specs

  • Item Electrode Oven
  • Chamber Width 8 in
  • Maximum Weight Capacity 50 lb
  • Minimum Operating Temperature 100 Degrees F
  • Voltage 120/240V AC
  • Colour Yellow
  • Insulation Fibreglass
  • Overall Depth 14 in
  • Overall Width 14 in
  • Standards CE, cUL, UL
  • Includes Thermometer, Thermostat
  • Chamber Depth 20 in
  • Material Steel
  • Maximum Operating Temperature 300 Degrees F
  • Mount Type Portable
  • Welding Processes Stick
  • Heating Elements 300 W Wire Wrap
  • Insulation Thickness 1 1/2 in
  • Overall Height 24 in
  • Series Type 5
  • Weight 37 lb
  • Maximum Electrode Length 18 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list