!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOOR MOUNT THERMOMETER KIT, 120/240V/240/480V, FIELD INSTAL

DOOR MOUNT THERMOMETER KIT, 120/240V/240/480V, FIELD INSTAL

PHOENIX

DOOR MOUNT THERMOMETER KIT, 120/240V/240/480V, FIELD INSTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOOR MOUNT THERMOMETER KIT, 120/240V/240/480V, FIELD INSTAL

DOOR MOUNT THERMOMETER KIT, 120/240V/240/480V, FIELD INSTAL

PHOENIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $516.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHX1250300
  • Mfr. Model # 1250300
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Door thermometer. Heating elements and thermostat kits to keep your electrode ovens operating at top performance levels.

Technical Specs

  • Item Door Mounted Thermometer Kit
  • Welding Processes Stick
  • Standards CE
  • Includes Cover, Door Mounted Thermometer, Mounting Bracket
  • Voltage 120 to 240V, 240 to 480V
  • Series Type 200HT, Type 24, Type 300, Type 900
  • Weight 20 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list